NFB110GB-DN2
Pizzato Limit Switches, NF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NFB110GB-DN2 Pizzato Limit Switches, NF Series, Modular prewired switch with

MFG Item Number
NF B110GB-DN2

NFB110GB-DN2 Pizzato Limit Switches, NF Series, Modular prewired switch with

MFG Item Number
NF B110GB-DN2
Item Number
NFB110GB-DN2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Limit Switches, NF Series
Item #
NFB110GB-DN2
Modular prewired switch with

NF Series Information

  • Technopolymer Housing, Right or Bottom Cable Output
  • Protection Degree IP67 and IP69K
  • 14 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number NF B110GB-DN2
Manufacturer Pizzato
Product Series NF
Family Series Pizzato Limit Switches, NF Series
Description Modular prewired switch with plunger with _ 6 mm sphere
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 0.3 A
Connection Type Cable
Length 2 m, 6.56 '
Indicator No
Approvals CE, cULus
Net Weight 0.0624 lbs
Gross Weight 0.5 lbs