Series Information
| Manufacturer Part Number | NF B112LP-SMK |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Limit Switches |
| Description | Modular prewired switch with metal revolving lever with porcelain roller |
| Actuator Type | Adjustable Rod Lever |
| Contacts | 2NO/1NC |
| Contact Rating | Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.3 A |
| Connection Type | M12 Connector |
| Conduit Fitting | M12 |
| Hazardous Location | No |
| Indicator | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X, NEMA 6 |
| Approvals | CCC, CE, cULus, EAC |
| Material | Technopolymer |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |