NFB Series Information
| Manufacturer Part Number | NFB62E-14 |
|---|---|
| Manufacturer | ABB |
| Product Series | NFB |
| Family Series | ABB Control Relays, NFB Series |
| Description | NFB contactor relays comply with the latest railway rolling stock standards and allow installation in passengers or driver cabins for trains frequently operating tunnels or undergrounds. They are used for switching auxiliary and control circuits. |
| Nominal Voltage | 240 VAC, 480 VAC |
| Voltage | 250-500 VAC |
| Number of Poles | 8 |
| Contact Configuration | 6NO, 2NC |
| Thermal Current Rating | 16 A |
| Termination | Screw |
| Mounting | DIN Rail, Screw |
| Approvals | CB, CCC, CE, EAC, GOST, RMRS, UL |
| Net Weight | 0.8156 lbs |
| Gross Weight | 1 lb |