NFBR-14-6-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NFBR-14-6-P50 Ilsco Terminals, NFBR Series, NYLON-INS FORK TERM NON DISC 1 4-16

MFG Item Number
NFBR-14-6-P50

NFBR-14-6-P50 Ilsco Terminals, NFBR Series, NYLON-INS FORK TERM NON DISC 1 4-16

MFG Item Number
NFBR-14-6-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NFBR Series
Item #
NFBR-14-6-P50
NYLON-INS FORK TERM NON DISC 1 4-16

NFBR Series Information


Specifications

Specifications
Manufacturer Part Number NFBR-14-6-P50
Manufacturer Ilsco
Product Series NFBR
Family Series Ilsco Terminals, NFBR Series
Description NYLON-INS FORK TERM NON DISC 1 4-16 AWG 6 BOLT
Terminal Type Spade/Fork
Wire Size Range 14-16 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #6
Tongue Width 0.26 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs