Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NFBRD-10-14-P25 Ilsco Terminals, NFBRD Series, NYLON-INS DBL CRIMP FORK TERM NON
MFG Item Number
NFBRD-10-14-P25
NFBRD-10-14-P25 Ilsco Terminals, NFBRD Series, NYLON-INS DBL CRIMP FORK TERM NON
MFG Item Number
NFBRD-10-14-P25
This item cannot be canceled or returned
Description
NYLON-INS DBL CRIMP FORK TERM NON
Specifications
Specifications
| Manufacturer Part Number |
NFBRD-10-14-P25 |
| Manufacturer |
Ilsco |
| Product Series |
NFBRD |
| Family Series |
Ilsco Terminals, NFBRD Series |
| Description |
NYLON-INS DBL CRIMP FORK TERM NON DISC 10-12 1/4 BOLT |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
10-12 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Yellow |
| Material |
Copper Alloy |
| Plating Material |
Electro-Tin |
| Stud Size |
1/4 " |
| Tongue Width |
0.472 " |
| Maximum Temperature |
221 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NFBRD-10-14-P25
Ilsco Terminals, NFBRD Series