NFBRD-14-8-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NFBRD-14-8-P50 Ilsco Terminals, NFBRD Series, NYLON-INS DBL CRIMP FORK TERM NON

MFG Item Number
NFBRD-14-8-P50

NFBRD-14-8-P50 Ilsco Terminals, NFBRD Series, NYLON-INS DBL CRIMP FORK TERM NON

MFG Item Number
NFBRD-14-8-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NFBRD Series
Item #
NFBRD-14-8-P50
NYLON-INS DBL CRIMP FORK TERM NON

NFBRD Series Information


Specifications

Specifications
Manufacturer Part Number NFBRD-14-8-P50
Manufacturer Ilsco
Product Series NFBRD
Family Series Ilsco Terminals, NFBRD Series
Description NYLON-INS DBL CRIMP FORK TERM NON DISC 14-16 8 BOLT
Terminal Type Spade/Fork
Wire Size Range 14-16 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #8
Tongue Width 0.335 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs