Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, NF Series
NFG220BB-SMK
Pizzato Limit Switches, NF Series
Modular prewired switch with roller
MFG Item Number
NF G220BB-SMK
This item cannot be canceled or returned
Description
Limit Switches, NF Series
Modular prewired switch with roller
- Technopolymer Housing, Right or Bottom Cable Output
- Protection Degree IP67 and IP69K
- 14 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
NF G220BB-SMK |
| Manufacturer |
Pizzato |
| Product Series |
NF |
| Family Series |
Pizzato Limit Switches, NF Series |
| Description |
Modular prewired switch with roller plunger |
| Actuator Type |
Roller Plunger |
| Contacts |
2NO/2NC |
| Connection Type |
M12 Connector |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12 |
| Approvals |
CE, cULus, UL |
| Material |
Technopolymer |
| Comments |
M12 Connector: 8-Pole |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NFG220BB-SMK
Pizzato Limit Switches, NF Series