NFH110AC-DN3
Pizzato Limit Switches, NF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NFH110AC-DN3 Pizzato Limit Switches, NF Series, Modular prewired switch with long

MFG Item Number
NF H110AC-DN3

NFH110AC-DN3 Pizzato Limit Switches, NF Series, Modular prewired switch with long

MFG Item Number
NF H110AC-DN3
Item Number
NFH110AC-DN3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, NF Series
Item #
NFH110AC-DN3
Modular prewired switch with long

NF Series Information

  • Technopolymer Housing, Right or Bottom Cable Output
  • Protection Degree IP67 and IP69K
  • 14 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number NF H110AC-DN3
Manufacturer Pizzato
Product Series NF
Family Series Pizzato Limit Switches, NF Series
Description Modular prewired switch with long plunger
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.3 A
Connection Type Cable
Length 3 m, 9.84 '
Indicator No
NEMA Rating NEMA 1
Approvals CE, cULus, UL
Material Technopolymer
Comments PVC Cable: 4-Conductor
Net Weight 0 lbs
Gross Weight 0 lbs