NFIFT-14-250-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NFIFT-14-250-P50 Ilsco Terminals, NFIFT Series, CU CMP 16-14 .250x.032 NYL-INS

MFG Item Number
NFIFT-14-250-P50

NFIFT-14-250-P50 Ilsco Terminals, NFIFT Series, CU CMP 16-14 .250x.032 NYL-INS

MFG Item Number
NFIFT-14-250-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NFIFT Series
Item #
NFIFT-14-250-P50
CU CMP 16-14 .250x.032 NYL-INS

NFIFT Series Information

Features
  • Female and male disconnect configurations
  • Industry standard sizes
  • Fully insulated
  • Funnel wire entry
  • Vinyl insulation ‑ VFIDT
  • Nylon insulation ‑ NFIFT, NFIMT
  • Color coded
  • Manufactured from high strength brass alloy
  • Electro‑tin plated
  • UL Listed, see ratings in chart below

Benefits
  • Allows for reliable, easy and quick connection/disconnection
  • Mates with matching tab sizes to ensure a firm grip
  • Provides protection from electrical shorts and eliminates the need for post installation insulation
  • Smooth wire insertion into barrel
  • Provides corrosion resistance and strain relief
  • Increased heat and chemical resistant qualities for more demanding applications
  • Provide easy wire range identification #18‑22 AWG Red #14‑16 AWG Blue #10‑12 AWG Yellow
  • Offers maximum conductivity
  • Provides low contact resistance
  • Ensures reliability for brass conductor

Specifications

Specifications
Manufacturer Part Number NFIFT-14-250-P50
Manufacturer Ilsco
Product Series NFIFT
Family Series Ilsco Terminals, NFIFT Series
Description CU CMP 16-14 .250x.032 NYL-INS YL-INS UL FULL INS FEMALE DISC
Terminal Type Disconnect - Female
Wire Size Range 14-16 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Brass
Plating Material Electro-Tin
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.203 lbs