NFLBD-18-250-P25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NFLBD-18-250-P25 Ilsco Terminals, NFLBD Series, CU CMP 22-18 .250x.032 NYL-INS UL

MFG Item Number
NFLBD-18-250-P25

NFLBD-18-250-P25 Ilsco Terminals, NFLBD Series, CU CMP 22-18 .250x.032 NYL-INS UL

MFG Item Number
NFLBD-18-250-P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NFLBD Series
Item #
NFLBD-18-250-P25
CU CMP 22-18 .250x.032 NYL-INS UL

NFLBD Series Information


Specifications

Specifications
Manufacturer Part Number NFLBD-18-250-P25
Manufacturer Ilsco
Product Series NFLBD
Family Series Ilsco Terminals, NFLBD Series
Description CU CMP 22-18 .250x.032 NYL-INS UL FULL INS FLAG DOUBLE CRIMP
Terminal Type Flag
Wire Size Range 18-22 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Brass
Plating Material Electro-Tin
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.165 lbs