NFZ62E-22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NFZ62E-22 ABB Control Relays, NFZ Series, RELAY, 6NO, 2NC, 48-130V50/60HZ-DC

MFG Item Number
NFZ62E-22

NFZ62E-22 ABB Control Relays, NFZ Series, RELAY, 6NO, 2NC, 48-130V50/60HZ-DC

MFG Item Number
NFZ62E-22
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, NFZ Series
Item #
NFZ62E-22
RELAY, 6NO, 2NC, 48-130V50/60HZ-DC

NFZ Series Information

  • NFZ contactor relays are used for switching auxiliary and control circuits.
  • NFZ contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max.
  • Only four coils cover control voltages between 24...250 V 50/60 Hz or 12...250 V DC. NF contactor relays can manage large control voltage variations.
  • One coil can be used for different control voltages used worldwide without any coil change.
  • NFZ contactor relays allow direct control by PLC‑output = 24 V DC 500 mA and obtain a reduced holding coil consumption.
  • NFZ contactor relays withstand short voltage dips and voltage sags (SEMI F47‑0706 compliance) between 24...250 V 50/60 Hz NFZ contactor relays have built‑in surge protection and do not require additional surge suppressors
  • Control Circuit: AC or DC operated
.Accessories: a wide range of Accessories is available.

Specifications

Specifications
Manufacturer Part Number NFZ62E-22
Manufacturer ABB
Product Series NFZ
Family Series ABB Control Relays, NFZ Series
Description NFZ contactor relays are used for switching auxiliary and control circuits. NFZ contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...250 V
Nominal Voltage 120 VAC, 120 VDC, 48 VAC, 48 VDC
Voltage 48-130 VAC, 48-130 VDC
Number of Poles 8
Contact Configuration 6NO, 2NC
Thermal Current Rating 16 A
Termination Screw
Mounting DIN Rail, Screw
Approvals CCC, CE, GOST, UL
Net Weight 0.7938 lbs
Gross Weight 0.83 lbs