NFZB31E-21
ABB Control Relays, NFZB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NFZB31E-21 ABB Control Relays, NFZB Series, CONTACTOR RELAY NFZB31E 24-60V50

MFG Item Number
NFZB31E-21

NFZB31E-21 ABB Control Relays, NFZB Series, CONTACTOR RELAY NFZB31E 24-60V50

MFG Item Number
NFZB31E-21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, NFZB Series
Item #
NFZB31E-21
CONTACTOR RELAY NFZB31E 24-60V50

NFZB Series Information

. NFZB contactor relays comply with the latest railway rolling stock standards and allow installation in passengers or driver cabins for trains frequently operating tunnels or undergrounds.
  • They are used for switching auxiliary and control circuits.
  • Improve the compactness of the installations thanks to reduced dimension and side‑by‑side mounting requiring less 15% width (without spacing) from ‑40 °C up to +70 °C.
  • Meet all main rollling stocks standards: IEC 60947‑4‑1, IEC 60947‑5‑1, IEC 60077‑1/‑2 and applicable parts of EN 50155 standards, shocks and vibration withstand conforming to IEC 61373 cat. 1, class B.
  • Reach the highest levels in fire and smoke behaviour with compliance to European standard EN 45545‑2 (HL2, HL3 hazard levels) in group mounting.
  • Reduce train energy with lighter devices and requiring 68% less coil energy consumption in operation.
  • Electronic coil interface handling large DC voltage fluctuation voltage, including several Uc DC control voltages used for battery supply and accepting sinusoïdal AC 50/60 Hz control supplies included inside Ucmin.... Ucmax voltage range.
  • Max permitted AC 50/60 Hz control voltage must not be exceeded (see technical data).
  • Wide range of auxiliary contact blocks for front and side mounting.

Specifications

Specifications
Manufacturer Part Number NFZB31E-21
Manufacturer ABB
Product Series NFZB
Family Series ABB Control Relays, NFZB Series
Description NFZB contactor relays comply with the latest railway rolling stock standards and allow installation in passengers or driver cabins for trains frequently operating tunnels or undergrounds. They are used for switching auxiliary and control circuits.
Nominal Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC
Voltage 20-60 VDC, 24-60 VAC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current Rating 16 A
Termination Screw
Mounting DIN Rail, Screw
Approvals CB, CCC, CE, EAC, GOST, RMRS, UL
Net Weight 0.6831 lbs
Gross Weight 1 lb