Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Ethernet Switches
NG16
Eaton's Tripp Lite series Ethernet Switches
16-Port Gigabit Ethernet Switch
This item cannot be canceled or returned
Description
Ethernet Switches, Series
16-Port Gigabit Ethernet Switch
Specifications
Specifications
| Manufacturer Part Number |
NG16 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Ethernet Switches |
| Description |
16-Port Gigabit Ethernet Switch Rackmount Unmanaged Metal 1U |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
16 |
| Primary Port Style |
RJ-45 |
| Enclosure Composition |
Metallic |
| Mounting |
Desktop, Rack |
| Operating Temperature |
32-104 °F |
| Approvals |
CSA, FCC, UL |
| Net Weight |
3.2 lbs |
| Gross Weight |
4.91 lbs |
NG16
Eaton's Tripp Lite series Ethernet Switches