NG2D5D411A-F31
Pizzato Safety Switches, NG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NG2D5D411A-F31 Pizzato Safety Switches, NG Series, NG Series RFID safety switches with

MFG Item Number
NG 2D5D411A-F31

NG2D5D411A-F31 Pizzato Safety Switches, NG Series, NG Series RFID safety switches with

MFG Item Number
NG 2D5D411A-F31
Item Number
NG2D5D411A-F31
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, NG Series
Item #
NG2D5D411A-F31
NG Series RFID safety switches with

NG Series Information

  • Actuation without contact, using RFID technology
  • Digitally coded actuator
  • Actuator holding force: 9750 N
  • SIL 3 and PL e with a single device
  • Optional integrated control devices
  • Metal housing, three M20 conduit entries
  • Protection degree up to IP67 and IP69K
  • Versions with key release and emergency release button
  • PL e also with series connection of up to 32 devices
  • Signalling LED

Specifications

Specifications
Manufacturer Part Number NG 2D5D411A-F31
Manufacturer Pizzato
Product Series NG
Family Series Pizzato Safety Switches, NG Series
Description NG Series RFID safety switches with block and separate actuator
Solenoid Interlocking Yes
Thermal Current Rating 0.25 A
Voltage 24 VDC
Holding Force 9,750 N
Extraction Force 30 N
Auxiliary Release No
Protection Rating IP67, IP69K
Approvals CE, cULus, EAC
Net Weight 3.87 lbs
Gross Weight 3.87 lbs