NG2D6D411D-F31
Pizzato Safety Switches, NG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NG2D6D411D-F31 Pizzato Safety Switches, NG Series, RFID Safety switch with solenoid NG

MFG Item Number
NG 2D6D411D-F31

NG2D6D411D-F31 Pizzato Safety Switches, NG Series, RFID Safety switch with solenoid NG

MFG Item Number
NG 2D6D411D-F31
Item Number
NG2D6D411D-F31
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, NG Series
Item #
NG2D6D411D-F31
RFID Safety switch with solenoid NG

NG Series Information

  • Actuation without contact, using RFID technology
  • Digitally coded actuator
  • Actuator holding force: 9750 N
  • SIL 3 and PL e with a single device
  • Optional integrated control devices
  • Metal housing, three M20 conduit entries
  • Protection degree up to IP67 and IP69K
  • Versions with key release and emergency release button
  • PL e also with series connection of up to 32 devices
  • Signalling LED

Specifications

Specifications
Manufacturer Part Number NG 2D6D411D-F31
Manufacturer Pizzato
Product Series NG
Family Series Pizzato Safety Switches, NG Series
Description RFID Safety switch with solenoid NG series
Solenoid Interlocking Yes
Switch Contacts 1NO + 1NC, 2NC
Thermal Current Rating 0.25 A
Voltage 24 VDC
Holding Force 9,750 N
Extraction Force 30 N
Auxiliary Release No
Protection Rating IP67, IP69K
Approvals CE, cULus, EAC
Net Weight 4.175 lbs
Gross Weight 4.17 lbs