Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NGH312032EC10S11 Eaton Circuit Breakers, Eaton Cutler Hammer NGH312032EC10S11
MFG Item Number
EATON-84E2789
NGH312032EC10S11 Eaton Circuit Breakers, Eaton Cutler Hammer NGH312032EC10S11
MFG Item Number
EATON-84E2789
Item Number
NGH312032EC10S11
This item cannot be canceled or returned
Description
Eaton Cutler Hammer NGH312032EC10S11
Specifications
Specifications
| Manufacturer Part Number |
EATON-84E2789 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
NGH312032EC10S11, Eaton Series G electronic molded case circuit breaker, NG-frame, NG, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 1200A, 480 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 208-380 Vac or 110-127 Vdc opposite side w/ left pigtail |
| Poles |
3 |
| Current Rating |
1200 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Gross Weight |
48 lbs |
| Net Weight |
48 lbs |
NGH312032EC10S11
Eaton Circuit Breakers