Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NGK4125KSW Eaton Switches, G Series, NGK 4 P MOLDED CASE SWITCH 1250
MFG Item Number
NGK4125KSW
NGK4125KSW Eaton Switches, G Series, NGK 4 P MOLDED CASE SWITCH 1250
MFG Item Number
NGK4125KSW
This item cannot be canceled or returned
Description
NGK 4 P MOLDED CASE SWITCH 1250
- HACR Rated
- Suitable for Reverse Feed Use
- 2, 3, or 4 Poles
- Line/Load Conductors Termination
Specifications
Specifications
| Manufacturer Part Number |
NGK4125KSW |
| Manufacturer |
Eaton |
| Product Series |
G |
| Family Series |
Eaton Switches, G Series |
| Description |
NGK 4 P MOLDED CASE SWITCH 1250 FRAME |
| Number of Poles |
4 |
| AC Voltage |
480 VAC |
| Current Rating |
1,250 A |
| Approvals |
CSA, UL |
| Net Weight |
48 lbs |
| Gross Weight |
48 lbs |
NGK4125KSW
Eaton Switches, G Series