Series Information
| Manufacturer Part Number | NH1GG69V200 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse, NH 1 200A 690V gG, G228488 |
| Fuse Type | NH Type |
| Current Rating | 200 A |
| AC Voltage | 690 VAC |
| DC Voltage | 400 VDC |
| Class | gG |
| Characteristic | General Purpose |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Plug-In |
| Approvals | IEC, VDE |
| Comments | Fuse Size 1, Clip Mounting |
| Net Weight | 0.89 lbs |
| Gross Weight | 0.89 lbs |