NH1S-2100F-1MA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH1S-2100F-1MA

IDEC Circuit Breakers

NH1S-2100F-1MA

IDEC Circuit Breakers
2-pole Circuit Breaker 1A
MFG Item Number
NH1S-2100F-1MA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
NH1S-2100F-1MA
2-pole Circuit Breaker 1A

Series Information

Specifications

Specifications
Manufacturer Part Number NH1S-2100F-1MA
Manufacturer IDEC
Family Series IDEC Circuit Breakers
Description 2-pole Circuit Breaker 1A
Poles 2
Current Rating 1 A
Max Voltage 250 VAC, 65 VDC
Mounting DIN Rail
Neutral Pole No
GFCI No
Shunt Trip No
Undervoltage Release No
Frame Rating 1 A
100% Rated Yes
Approvals CCC, CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs