NH1S-3100-10AA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH1S-3100-10AA

IDEC Circuit Breakers

NH1S-3100-10AA

IDEC Circuit Breakers
3-Pole, 10A Circuit Breaker
MFG Item Number
NH1S-3100-10AA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
NH1S-3100-10AA
3-Pole, 10A Circuit Breaker

Series Information

Specifications

Specifications
Manufacturer Part Number NH1S-3100-10AA
Manufacturer IDEC
Family Series IDEC Circuit Breakers
Description 3-Pole, 10A Circuit Breaker
Poles 3
Current Rating 10 A
Max Voltage 250 VAC, 65 VDC
Mounting DIN Rail
Neutral Pole No
GFCI No
Shunt Trip No
Undervoltage Release No
Frame Rating 10 A
100% Rated Yes
Approvals CCC, CE, CSA, UL
Gross Weight 0.325 lbs
Net Weight 0.325 lbs