NH8130005.00
Grove Gear Gearboxes, NH-B-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH8130005.00

Grove Gear Gearboxes, NH-B-L Series

NH8130005.00

Grove Gear Gearboxes, NH-B-L Series
Right Angle Worm Gearbox, 20:1
Item Number
NH8130005.00
MFG Item Number
NH-B813-20-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, NH-B-L Series
Item #
NH8130005.00
Right Angle Worm Gearbox, 20:1

NH-B-L Series Information

Specifications

Specifications
Manufacturer Part Number NH-B813-20-L
Manufacturer Grove Gear
Product Series NH-B-L
Family Series Grove Gear Gearboxes, NH-B-L Series
Description Right Angle Worm Gearbox, 20:1 Ratio, 87 RPM, 1.33 Inch CD, (L) Left Hand Output Shaft
Output Speed 87 RPM
Gearbox Type Worm
Ratio 20:1
Nominal Torque 320 in-lbs
Output Shaft Type Left Handed Shaft
Input Type Solid Shaft
Center Distance 1.33 "
Material Cast Iron
Output Shaft Diameter 0.75 "
Input Bore Size 0.5 "
Comments Catalog No NH-B813-20-L
Net Weight 14 lbs
Gross Weight 14 lbs