NH8150085.00
Grove Gear Gearboxes, NH-BM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH8150085.00

Grove Gear Gearboxes, NH-BM-R Series

NH8150085.00

Grove Gear Gearboxes, NH-BM-R Series
Right Angle Worm Gearbox, 5:1 Ratio,
Item Number
NH8150085.00
MFG Item Number
NH-BM815-5-R-56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, NH-BM-R Series
Item #
NH8150085.00
Right Angle Worm Gearbox, 5:1 Ratio,

NH-BM-R Series Information

Specifications

Specifications
Manufacturer Part Number NH-BM815-5-R-56
Manufacturer Grove Gear
Product Series NH-BM-R
Family Series Grove Gear Gearboxes, NH-BM-R Series
Description Right Angle Worm Gearbox, 5:1 Ratio, 350 RPM, 1.54 Inch CD, (R) Right Hand Output Shaft
Output Speed 350 RPM
Gearbox Type Worm
Ratio 5:1
Nominal Torque 323 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Coupled
Center Distance 1.54 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 0.75 "
Input Bore Size 0.625 "
Comments Catalog No NH-BM815-5-R-56
Net Weight 20 lbs
Gross Weight 20 lbs