NH8150151.00
Grove Gear Gearboxes, NH-BMQ-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH8150151.00

Grove Gear Gearboxes, NH-BMQ-L Series

NH8150151.00

Grove Gear Gearboxes, NH-BMQ-L Series
Right Angle Worm Gearbox, 30:1
Item Number
NH8150151.00
MFG Item Number
NH-BMQ815-30-L-48
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, NH-BMQ-L Series
Item #
NH8150151.00
Right Angle Worm Gearbox, 30:1

NH-BMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number NH-BMQ815-30-L-48
Manufacturer Grove Gear
Product Series NH-BMQ-L
Family Series Grove Gear Gearboxes, NH-BMQ-L Series
Description Right Angle Worm Gearbox, 30:1 Ratio, 58 RPM, 1.54 Inch CD, (L) Left Hand Output Shaft
Output Speed 58 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque 478 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 1.54 "
Material Cast Iron
Motor Frame Size NEMA 48C
Output Shaft Diameter 0.75 "
Input Bore Size 0.5 "
Comments Catalog No NH-BMQ815-30-L-48
Net Weight 18 lbs
Gross Weight 18 lbs