NH-BMQ-L Series Information
| Manufacturer Part Number | NH-BMQ815-60-L-56 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | NH-BMQ-L |
| Family Series | Grove Gear Gearboxes, NH-BMQ-L Series |
| Description | Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 1.54 Inch CD, (L) Left Hand Output Shaft |
| Output Speed | 29 RPM |
| Gearbox Type | Worm |
| Ratio | 60:1 |
| Nominal Torque | 462 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 1.54 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 56C |
| Output Shaft Diameter | 0.75 " |
| Input Bore Size | 0.625 " |
| Comments | Catalog No NH-BMQ815-60-L-56 |
| Net Weight | 18 lbs |
| Gross Weight | 18 lbs |