NH8180097.00
Grove Gear Gearboxes, NH-BM-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH8180097.00

Grove Gear Gearboxes, NH-BM-D Series

NH8180097.00

Grove Gear Gearboxes, NH-BM-D Series
Right Angle Worm Gearbox, 5:1 Ratio,
Item Number
NH8180097.00
MFG Item Number
NH-BM818-5-D-140
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, NH-BM-D Series
Item #
NH8180097.00
Right Angle Worm Gearbox, 5:1 Ratio,

NH-BM-D Series Information

Specifications

Specifications
Manufacturer Part Number NH-BM818-5-D-140
Manufacturer Grove Gear
Product Series NH-BM-D
Family Series Grove Gear Gearboxes, NH-BM-D Series
Description Right Angle Worm Gearbox, 5:1 Ratio, 350 RPM, 1.75 Inch CD, (LR) Left and Right Output Shaft
Output Speed 350 RPM
Gearbox Type Worm
Ratio 5:1
Nominal Torque 436 in-lbs
Output Shaft Type Double Shaft
Input Type C-Face Coupled
Center Distance 1.75 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Output Shaft Diameter 1 "
Input Bore Size 0.875 "
Comments Catalog No NH-BM818-5-D-140
Net Weight 22 lbs
Gross Weight 22 lbs