NH8180113.00
Grove Gear Gearboxes, NH-BMQ-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH8180113.00

Grove Gear Gearboxes, NH-BMQ-L Series

NH8180113.00

Grove Gear Gearboxes, NH-BMQ-L Series
Right Angle Worm Gearbox, 20:1
Item Number
NH8180113.00
MFG Item Number
NH-BMQ818-20-L-56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, NH-BMQ-L Series
Item #
NH8180113.00
Right Angle Worm Gearbox, 20:1

NH-BMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number NH-BMQ818-20-L-56
Manufacturer Grove Gear
Product Series NH-BMQ-L
Family Series Grove Gear Gearboxes, NH-BMQ-L Series
Description Right Angle Worm Gearbox, 20:1 Ratio, 87 RPM, 1.75 Inch CD, (L) Left Hand Output Shaft
Output Speed 87 RPM
Gearbox Type Worm
Ratio 20:1
Nominal Torque 630 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 1.75 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1 "
Input Bore Size 0.625 "
Comments Catalog No NH-BMQ818-20-L-56
Net Weight 20 lbs
Gross Weight 20 lbs