NH8210016.00
Grove Gear Gearboxes, NH-B-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH8210016.00

Grove Gear Gearboxes, NH-B-R Series

NH8210016.00

Grove Gear Gearboxes, NH-B-R Series
Right Angle Worm Gearbox, 15:1
Item Number
NH8210016.00
MFG Item Number
NH-B821-15-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, NH-B-R Series
Item #
NH8210016.00
Right Angle Worm Gearbox, 15:1

NH-B-R Series Information

Specifications

Specifications
Manufacturer Part Number NH-B821-15-R
Manufacturer Grove Gear
Product Series NH-B-R
Family Series Grove Gear Gearboxes, NH-B-R Series
Description Right Angle Worm Gearbox, 15:1 Ratio, 116 RPM, 2.06 Inch CD, (R) Right Hand Output Shaft
Output Speed 116 RPM
Gearbox Type Worm
Ratio 15:1
Nominal Torque 897 in-lbs
Output Shaft Type Right Handed Shaft
Input Type Solid Shaft
Center Distance 2.06 "
Material Cast Iron
Output Shaft Diameter 0.875 "
Input Bore Size 0.625 "
Comments Catalog No NH-B821-15-R
Net Weight 21 lbs
Gross Weight 21 lbs