NH8240034.00
Grove Gear Gearboxes, NH-B-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH8240034.00

Grove Gear Gearboxes, NH-B-D Series

NH8240034.00

Grove Gear Gearboxes, NH-B-D Series
Right Angle Worm Gearbox, 60:1
Item Number
NH8240034.00
MFG Item Number
NH-B824-60-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, NH-B-D Series
Item #
NH8240034.00
Right Angle Worm Gearbox, 60:1

NH-B-D Series Information

Specifications

Specifications
Manufacturer Part Number NH-B824-60-D
Manufacturer Grove Gear
Product Series NH-B-D
Family Series Grove Gear Gearboxes, NH-B-D Series
Description Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 2.38 Inch CD, (LR) Left and Right Output Shaft
Output Speed 29 RPM
Gearbox Type Worm
Ratio 60:1
Nominal Torque 1,418 in-lbs
Output Shaft Type Double Shaft
Input Type Solid Shaft
Center Distance 2.38 "
Material Cast Iron
Output Shaft Diameter 1 "
Input Bore Size 0.75 "
Comments Catalog No NH-B824-60-D
Net Weight 34 lbs
Gross Weight 34 lbs