NH8240109.00
Grove Gear Gearboxes, NH-BM-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH8240109.00

Grove Gear Gearboxes, NH-BM-L Series

NH8240109.00

Grove Gear Gearboxes, NH-BM-L Series
Right Angle Worm Gearbox, 5:1 Ratio,
Item Number
NH8240109.00
MFG Item Number
NH-BM824-5-L-180
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, NH-BM-L Series
Item #
NH8240109.00
Right Angle Worm Gearbox, 5:1 Ratio,

NH-BM-L Series Information

Specifications

Specifications
Manufacturer Part Number NH-BM824-5-L-180
Manufacturer Grove Gear
Product Series NH-BM-L
Family Series Grove Gear Gearboxes, NH-BM-L Series
Description Right Angle Worm Gearbox, 5:1 Ratio, 350 RPM, 2.38 Inch CD, (L) Left Hand Output Shaft
Output Speed 350 RPM
Gearbox Type Worm
Ratio 5:1
Nominal Torque 898 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Coupled
Center Distance 2.38 "
Material Cast Iron
Motor Frame Size NEMA 182/184TC
Output Shaft Diameter 1 "
Input Bore Size 1.125 "
Comments Catalog No NH-BM824-5-L-180
Net Weight 40 lbs
Gross Weight 40 lbs