NH8240153.00
Grove Gear Gearboxes, NH-BMQ-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH8240153.00

Grove Gear Gearboxes, NH-BMQ-L Series

NH8240153.00

Grove Gear Gearboxes, NH-BMQ-L Series
Right Angle Worm Gearbox, 50:1
Item Number
NH8240153.00
MFG Item Number
NH-BMQ824-50-L-56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, NH-BMQ-L Series
Item #
NH8240153.00
Right Angle Worm Gearbox, 50:1

NH-BMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number NH-BMQ824-50-L-56
Manufacturer Grove Gear
Product Series NH-BMQ-L
Family Series Grove Gear Gearboxes, NH-BMQ-L Series
Description Right Angle Worm Gearbox, 50:1 Ratio, 35 RPM, 2.38 Inch CD, (L) Left Hand Output Shaft
Output Speed 35 RPM
Gearbox Type Worm
Ratio 50:1
Nominal Torque 1,432 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 2.38 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1 "
Input Bore Size 0.625 "
Comments Catalog No NH-BMQ824-50-L-56
Net Weight 38 lbs
Gross Weight 38 lbs