NH-B-D Series Information
| Manufacturer Part Number | NH-B826-80-D |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | NH-B-D |
| Family Series | Grove Gear Gearboxes, NH-B-D Series |
| Description | Right Angle Worm Gearbox, 80:1 Ratio, 21.9 RPM, 2.63 Inch CD, (LR) Left and Right Output Shaft |
| Output Speed | 21.9 RPM |
| Gearbox Type | Worm |
| Ratio | 80:1 |
| Nominal Torque | 1,092 in-lbs |
| Output Shaft Type | Double Shaft |
| Input Type | Solid Shaft |
| Center Distance | 2.63 " |
| Material | Cast Iron |
| Output Shaft Diameter | 1.125 " |
| Input Bore Size | 0.75 " |
| Comments | Catalog No NH-B826-80-D |
| Net Weight | 44 lbs |
| Gross Weight | 44 lbs |