NH-BM-R Series Information
| Manufacturer Part Number | NH-BM832-7.5-R-56 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | NH-BM-R |
| Family Series | Grove Gear Gearboxes, NH-BM-R Series |
| Description | Right Angle Worm Gearbox, 7.5:1 Ratio, 233.3 RPM, 3.25 Inch CD, (R) Right Hand Output Shaft |
| Output Speed | 233.3 RPM |
| Gearbox Type | Worm |
| Ratio | 7.5:1 |
| Nominal Torque | 2,232 in-lbs |
| Output Shaft Type | Right Handed Shaft |
| Input Type | C-Face Coupled |
| Center Distance | 3.25 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 56C |
| Output Shaft Diameter | 1.5 " |
| Input Bore Size | 0.625 " |
| Comments | Catalog No NH-BM832-7.5-R-56 |
| Net Weight | 65 lbs |
| Gross Weight | 65 lbs |