NH-BMQ-D Series Information
| Manufacturer Part Number | NH-BMQ832-15-D-140 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | NH-BMQ-D |
| Family Series | Grove Gear Gearboxes, NH-BMQ-D Series |
| Description | Right Angle Worm Gearbox, 15:1 Ratio, 116 RPM, 3.25 Inch CD, (LR) Left and Right Output Shaft |
| Output Speed | 116 RPM |
| Gearbox Type | Worm |
| Ratio | 15:1 |
| Nominal Torque | 2,980 in-lbs |
| Output Shaft Type | Double Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 3.25 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 143/145TC |
| Output Shaft Diameter | 1.5 " |
| Input Bore Size | 0.875 " |
| Comments | Catalog No NH-BMQ832-15-D-140 |
| Net Weight | 64 lbs |
| Gross Weight | 64 lbs |