NH-BM-L Series Information
| Manufacturer Part Number | NH-BM832-100-L-180 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | NH-BM-L |
| Family Series | Grove Gear Gearboxes, NH-BM-L Series |
| Description | Right Angle Worm Gearbox, 100:1 Ratio, 17 RPM, 3.25 Inch CD, (L) Left Hand Output Shaft |
| Output Speed | 17 RPM |
| Gearbox Type | Worm |
| Ratio | 100:1 |
| Nominal Torque | 1,567 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | C-Face Coupled |
| Center Distance | 3.25 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 182/184TC |
| Output Shaft Diameter | 1.5 " |
| Input Bore Size | 1.125 " |
| Comments | Catalog No NH-BM832-100-L-180 |
| Net Weight | 65 lbs |
| Gross Weight | 65 lbs |