NH8420010.00
Grove Gear Gearboxes, NH-B-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NH8420010.00

Grove Gear Gearboxes, NH-B-L Series

NH8420010.00

Grove Gear Gearboxes, NH-B-L Series
Right Angle Worm Gearbox, 60:1
Item Number
NH8420010.00
MFG Item Number
NH-B842-60-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, NH-B-L Series
Item #
NH8420010.00
Right Angle Worm Gearbox, 60:1

NH-B-L Series Information

Specifications

Specifications
Manufacturer Part Number NH-B842-60-L
Manufacturer Grove Gear
Product Series NH-B-L
Family Series Grove Gear Gearboxes, NH-B-L Series
Description Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 4.25 Inch CD, (L) Left Hand Output Shaft
Output Speed 29 RPM
Gearbox Type Worm
Ratio 60:1
Nominal Torque 5,989 in-lbs
Output Shaft Type Left Handed Shaft
Input Type Solid Shaft
Center Distance 4.25 "
Material Cast Iron
Output Shaft Diameter 1.75 "
Input Bore Size 1.25 "
Comments Catalog No NH-B842-60-L
Net Weight 116 lbs
Gross Weight 116 lbs