NH-BM-D Series Information
| Manufacturer Part Number | NH-BM842-40-D-180 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | NH-BM-D |
| Family Series | Grove Gear Gearboxes, NH-BM-D Series |
| Description | Right Angle Worm Gearbox, 40:1 Ratio, 43 RPM, 4.25 Inch CD, (LR) Left and Right Output Shaft |
| Output Speed | 43 RPM |
| Gearbox Type | Worm |
| Ratio | 40:1 |
| Nominal Torque | 6,156 in-lbs |
| Output Shaft Type | Double Shaft |
| Input Type | C-Face Coupled |
| Center Distance | 4.25 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 182/184TC |
| Output Shaft Diameter | 1.75 " |
| Input Bore Size | 1.125 " |
| Comments | Catalog No NH-BM842-40-D-180 |
| Net Weight | 131 lbs |
| Gross Weight | 131 lbs |