NH-BMQ-L Series Information
| Manufacturer Part Number | NH-BMQ842-50-L-140 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | NH-BMQ-L |
| Family Series | Grove Gear Gearboxes, NH-BMQ-L Series |
| Description | Right Angle Worm Gearbox, 50:1 Ratio, 35 RPM, 4.25 Inch CD, (L) Left Hand Output Shaft |
| Output Speed | 35 RPM |
| Gearbox Type | Worm |
| Ratio | 50:1 |
| Nominal Torque | 6,170 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 4.25 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 143/145TC |
| Output Shaft Diameter | 1.75 " |
| Input Bore Size | 0.875 " |
| Comments | Catalog No NH-BMQ842-50-L-140 |
| Net Weight | 124 lbs |
| Gross Weight | 124 lbs |