NH-BMQ-L Series Information
| Manufacturer Part Number | NH-BMQ842-7.5-L-210 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | NH-BMQ-L |
| Family Series | Grove Gear Gearboxes, NH-BMQ-L Series |
| Description | Right Angle Worm Gearbox, 7.5:1 Ratio, 233 RPM, 4.25 Inch CD, (L) Left Hand Output Shaft |
| Output Speed | 233 RPM |
| Gearbox Type | Worm |
| Ratio | 7.5:1 |
| Nominal Torque | 4,148 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 4.25 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 213/215TC |
| Output Shaft Diameter | 1.75 " |
| Input Bore Size | 1.375 " |
| Comments | Catalog No NH-BMQ842-7.5-L-210 |
| Net Weight | 124 lbs |
| Gross Weight | 124 lbs |