Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NHI-E-11-PKZ0 Eaton Starters, 1NO&1NC FRONT MOUNT AUX FOR PKZM0
MFG Item Number
NHI-E-11-PKZ0
NHI-E-11-PKZ0 Eaton Starters, 1NO&1NC FRONT MOUNT AUX FOR PKZM0
MFG Item Number
NHI-E-11-PKZ0
This item cannot be canceled or returned
Description
1NO&1NC FRONT MOUNT AUX FOR PKZM0
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Manufacturer Part Number |
NHI-E-11-PKZ0 |
| Description |
1NO&1NC FRONT MOUNT AUX FOR PKZM0 PKZM0T PKZM01 PKZM4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NHI-E-11-PKZ0
Eaton Starters