Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NHNT1944
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NHNT1944 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
COPPER TUBE TO CABLE T C |
| Style |
T |
| Composition |
Copper |
| Cond. Equal Main/Tap |
4/0 str.-1,000 kcmil |
| Comments |
For Cable to Tube |
| Net Weight |
7.14 lbs |
| Gross Weight |
7.14 lbs |
NHNT1944
Burndy Connectors