Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NHNT2929
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NHNT2929 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
6-250 CU CABLE TEE |
| Style |
T |
| Composition |
Copper |
| Cond. Equal Main/Tap |
6 sol.-250 kcmil |
| Comments |
For Cable to Tube |
| Net Weight |
3.19 lbs |
| Gross Weight |
3.19 lbs |
NHNT2929
Burndy Connectors