NI10-G18-AZ3X/70MM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI10-G18-AZ3X/70MM

Turck Inductive Proximity

NI10-G18-AZ3X/70MM

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI10-G18-AZ3X/70MM
MFG Item Number
4330599
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI10-G18-AZ3X/70MM
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 4330599
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Power Type AC, DC
Range 10 mm
Connection Type Cable
Output Type 1NO
Number of Wires 2
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Length 78.74 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.4 A
Net Weight 0.32 lbs
Gross Weight 0.32 lbs