Series Information
| Manufacturer Part Number | 43721 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor; Inductive; 2-Wire AC/DC; 18MM-Nonembeddable Minifast Connection |
| Diameter | 18 mm |
| Shielding | Unshielded |
| Power Type | AC, DC |
| Range | 10 mm |
| Connection Type | 3 Pin 7/8-16 UN Connector |
| Output Type | NO |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 10-300 VDC, 20-250 VAC |
| Nominal Voltage | 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | No |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.215 lbs |