Series Information
| Manufacturer Part Number | 4330101 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Proximity, M18; 10mm Range; 2 Wire; AC/DC; 2m; PVC; T4330101 |
| Diameter | 18 mm |
| Shielding | Unshielded |
| Power Type | AC |
| Range | 10 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 20-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | No |
| Max Load Current | 0.4 A |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.295 lbs |