NI10-G18K-AP6X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI10-G18K-AP6X

Turck Inductive Proximity

NI10-G18K-AP6X

Turck Inductive Proximity
Sensor, Inductive, Proximity, 10mm
Item Number
NI10-G18K-AP6X
MFG Item Number
46705
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI10-G18K-AP6X
Sensor, Inductive, Proximity, 10mm

Series Information

Specifications

Specifications
Manufacturer Part Number 46705
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 10mm Sensing Distance; 18mm Barrel; NO; PNP; Non-Flush
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 10 mm
Connection Type Cable
Output Type N/O, PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Length 78.74 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.2 lbs
Alternatives
EI1808PPOS
EI1808PPOS
Carlo Gavazzi Inductive Proximity