NI10-M18-Y1X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI10-M18-Y1X-H1141 Turck Inductive Proximity, Sensor, Proximity, DC; Cylindrical;

MFG Item Number
40153

NI10-M18-Y1X-H1141 Turck Inductive Proximity, Sensor, Proximity, DC; Cylindrical;

MFG Item Number
40153
Item Number
NI10-M18-Y1X-H1141
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI10-M18-Y1X-H1141
Sensor, Proximity, DC; Cylindrical;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 40153
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, DC; Cylindrical; Sensing Distance 10 mm
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 10 mm
Connection Type M12 Connector
Output Type NAMUR
Number of Wires 2
Composition Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Approvals ATEX
Net Weight 0.23 lbs
Gross Weight 0.23 lbs