NI10-P18-Y0X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI10-P18-Y0X

Turck Inductive Proximity

NI10-P18-Y0X

Turck Inductive Proximity
Sensor, Proximity, M18; Induct;
Item Number
NI10-P18-Y0X
MFG Item Number
1005463
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI10-P18-Y0X
Sensor, Proximity, M18; Induct;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1005463
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, M18; Induct; 10mm Range; 2 Wire; NAMUR; 2m; PVC; Blue; T4035100
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NAMUR
Number of Wires 2
Composition Non-Metallic
Voltage 5-30 VDC
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.2 lbs