NI10-P18SK-Y1X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI10-P18SK-Y1X

Turck Inductive Proximity

NI10-P18SK-Y1X

Turck Inductive Proximity
Sensor, Proximity, 10mm Sensing
Item Number
NI10-P18SK-Y1X
MFG Item Number
40361
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI10-P18SK-Y1X
Sensor, Proximity, 10mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 40361
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 10mm Sensing Distance; 18mm Barrel; NAMUR; ATEX; Non-Flush
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 10 mm
Connection Type PG9 Cable Gland
Output Type NAMUR
Number of Wires 2
Composition Non-Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Approvals ATEX
Net Weight 0.1 lbs
Gross Weight 0.145 lbs