NI10U-M12-AN6X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI10U-M12-AN6X Turck Inductive Proximity, Sensor, Proximity; UPROX BARREL; 3

MFG Item Number
1634825

NI10U-M12-AN6X Turck Inductive Proximity, Sensor, Proximity; UPROX BARREL; 3

MFG Item Number
1634825
Item Number
NI10U-M12-AN6X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI10U-M12-AN6X
Sensor, Proximity; UPROX BARREL; 3

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1634825
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; UPROX BARREL; 3 WIRE; THREADED; RANGE 10MM; LENGTH
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.27 lbs
Gross Weight 0.31 lbs