NI10U-M12-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI10U-M12-AP6X-H1141

Turck Inductive Proximity

NI10U-M12-AP6X-H1141

Turck Inductive Proximity
Sensor, Proximity, UPROX BARREL; 3
Item Number
NI10U-M12-AP6X-H1141
MFG Item Number
1634806
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI10U-M12-AP6X-H1141
Sensor, Proximity, UPROX BARREL; 3

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1634806
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, UPROX BARREL; 3 WIRE; THREADED; RANGE 10MM; LENGTH
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 10 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.045 lbs
Gross Weight 0.065 lbs